Zoro Homepage

VIKAN Green 20" Replacement Squeegee Blade

  • Mfr # 77332

  • Zoro # G4638532


product price: $17.45
/ea

Key Features

Material
Rubber
FDA Compliant
Yes
Squeegee Blade Material
Rubber
Squeegee Blade Width
20 in
Squeegee Blade Shape
Straight Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77332
Zoro #
G4638532
UPC #
00072838741547
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
20 in
Width
13/16"
Length
20"
Blade Width
20 in

Details

Item
Replacement Squeegee Blade
Material
Rubber
Color
Green
FDA Compliant
Yes
Squeegee Blade Material
Rubber
Squeegee Blade Shape
Straight Double
Color Coding System
Yes
Chemical Resistant
Yes
Application
Replacement Squeegee Blade
Squeegee Frame Material
Polypropylene
Blade Material
Polypropylene/TPE Rubber
Compatible Manufacturer Part Number
77132
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Resistance Properties
Chemical Resistant
Product Type
Squeegee Refill
Blade Shape
Straight

Description

Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 20 in, Color Green, FDA Compliant Yes, Compatible Grainger Part Number 8VU11, Compatible Manufacturer Part Number 77132, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.