Zoro Homepage

VIKAN Red 20" Squeegee Head

  • Mfr # 77134

  • Zoro # G3837197


product price: $36.69
/ea

Key Features

Squeegee Blade Width
20 in
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77134
Zoro #
G3837197
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
20 in
Length
No Handle
Width
19-3/4"
Blade Width
20 in
Frame Depth
4 in
Frame Width
20 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Blade Count
Double
Chemical Resistant
Yes
For Use With
Mfr. No. 29624 or 29374
Color
Red
Color Coding System
Yes
Series
Ultra Hygiene
Features
Ultra Hygiene
Squeegee Application
Floor Squeegee
FDA Compliant
Yes
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
TPE Rubber
Connection Thread Type
European
Includes Handle
No
Blade Count
2
Compatible Manufacturer Part Number
29374, 29624, 4587, 4589
Resistance Properties
Chemical Resistant
Product Type
Floor Squeegee
Blade Shape
Straight
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Red, Color Coding System Yes, Compatible Manufacturer Part Number 29374, 29624, 4587, 4589, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 20 in, Includes Replacement Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.