Zoro Homepage

VIKAN Yellow 10" Polypropylene Bench Squeegee

  • Mfr # 77516

  • Zoro # G4152766


product price: $13.55
/ea

Key Features

Squeegee Blade Width
10 in
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Bench, Food Preparation Surfaces
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77516
Zoro #
G4152766
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
10 in
Length
6-1/2 in
Width
9.8"
Blade Width
10 in
Frame Depth
4 in
Maximum Handle Length
7 in
Frame Width
10 in

Details

Item
Bench Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Bench, Food Preparation Surfaces
Squeegee Handle Included
With Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Chemical Resistant
Yes
Color
Yellow
Includes
Replacement Cassette
Squeegee Blade Count
Double
FDA Compliant
Yes
Color Coding System
Yes
Squeegee Application
Bench Squeegee
Handle Material
Polypropylene
Blade Material
Cellular Rubber
Frame Material
Polypropylene
Compatible Manufacturer Part Number
77715
Resistance Properties
Chemical Resistant
Blade Shape
Straight
Connection Thread Type
European
Blade Count
2
Includes Handle
Yes
Handle Color
Yellow
Product Type
Bench Squeegee
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006

Description

Bench Squeegee, Blade Count 2, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 10 in, Blade Shape Straight, Handle Color Yellow, FDA Compliant Yes, Product Type Bench Squeegee, Application Bench, Food Preparation Surfaces, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 77715, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 10 in, Includes Replacement Cassette, Maximum Handle Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.