Zoro Homepage

VIKAN Yellow 16" Squeegee Head

  • Mfr # 77526

  • Zoro # G4046506


product price: $30.99
/ea

Key Features

Squeegee Blade Width
16 in
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77526
Zoro #
G4046506
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
16 in
Length
No Handle
Width
15-3/4"
Blade Width
16 in
Frame Depth
4 in
Frame Width
16 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Foam Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
TPE Rubber
Squeegee Application
Floor Squeegee
FDA Compliant
Yes
Chemical Resistant
Yes
Squeegee Blade Count
Double
Color Coding System
Yes
For Use With
Mfr. No. 29626 or 29376
Color
Yellow
Includes
Replacement Cassette
Blade Material
Cellular Rubber
Frame Material
Polypropylene
Resistance Properties
Chemical Resistant
Blade Count
2
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Compatible Manufacturer Part Number
29376, 29626
Blade Shape
Straight
Connection Thread Type
European
Includes Handle
No
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29376, 29626, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in, Includes Replacement Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.