Zoro Homepage

VIKAN Yellow 24" Squeegee Head

  • Mfr # 77146

  • Zoro # G3863641


product price: $39.59
/ea

Key Features

Squeegee Blade Width
23.6 in
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77146
Zoro #
G3863641
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
23.6 in
Length
No Handle
Width
23.6"
Blade Width
24 in
Frame Depth
4 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Double
Color
Yellow
FDA Compliant
Yes
For Use With
Mfr. No. 29626 or 29376
Chemical Resistant
Yes
Features
Ultra Hygiene
Series
Ultra Hygiene
Color Coding System
Yes
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
TPE Rubber
Compatible Manufacturer Part Number
29376, 29626
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Connection Thread Type
European
Resistance Properties
Chemical Resistant
Includes Handle
No
Blade Shape
Straight
Product Type
Floor Squeegee
Blade Count
2

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29376, 29626, Features Ultra Hygiene, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.