Zoro Homepage

Timed Math Drills - Subtraction Workbook

  • Mfr # REM 502

  • Zoro # G801243337


product price: $10.09
/ea

Key Features

Recommended Age
6-8 years
Recommended Grade
Grade 1-3
Material
Paper
Includes
1 Book
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REM 502
Zoro #
G801243337
UPC #
15617552149
Country of Origin
United States

Details

Recommended Age
6-8 years
Recommended Grade
Grade 1-3
Material
Paper
Includes
1 Book
Color
Multi

Description

Success in all areas of mathematics starts with a solid knowledge of the basic facts. This book provides concentrated practice of basic subtraction facts to help students reach mastery level. Timed Math Drills: Subtraction provides step-by-step practice in subtraction that starts with whole-page calculations using the same, single subtrahend (0 thru 9), progresses to calculations using two different subtrahends, and then to all-inclusive, mixed subtrahends. The goal is to achieve mastery at the highest possible accuracy level in the lowest possible time. A chart is included on which each student's progress can be recorded. Award forms are included to validate students' achievements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.