Shop REMEDY
See all product information
Create Account
Knee Pillow for Side Sleepers Contoured Memory Foam Leg Pillow with Washable Cover, Off-White
- Mfr # 80-90014
- Zoro # G923303087
product price:Â
$
23.95
/ea
Key Features
Type
Bed Pillows & Positioners
Width
10 in
Color
Off-White
Includes
Leg Pillow
Material
Viscoelastic Memory Foam and Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-90014
- Zoro #
- G923303087
- UPC #
- 844296019809
- Country of Origin
- China
Dimensions
- Width
- 10 in
- Length
- 6 in
- Height
- 8 in
Details
- Item
- Leg Pillow
- Type
- Bed Pillows & Positioners
- Color
- Off-White
- Includes
- Leg Pillow
- Material
- Viscoelastic Memory Foam and Cotton
Description
The Contoured Memory Foam Leg Pillow is specifically designed for the side sleeper who is looking to drastically reduce lower back pain. This special design properly aligns legs, hips, and spine to help relieve pain and pressure on your lower back. Made of 100% visco elastic memory foam, with a soft velour cover that is removable and washable. The cushion is composed of dense, high quality memory foam to provide you with luxurious comfort and firm support. Revolutionary space-aged viscoelastic memory foam responds to body heat and pressure conforming to the body?s contours, and then returns to its original shape.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.