1-3/4" Arbore D Hole Saw
Mfr # OGC28BL
Zoro # G4791739
product price: $8.19
/eaKey Features
Primary Saw Application
Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
Tooth Material
Tungsten Carbide Grit
Application
Plumbing, Construction, Marine and Aircraft Applications
Max. Cutting Depth
7/8"
Arbor Design
Built-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OGC28BL
Zoro #
G4791739
UPC #
-
Country of Origin
Multiple
Dimensions
Max. Cutting Depth
7/8"
Shank Size
1/4"
Saw Dia.
1-3/4"
Details
Primary Saw Application
Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
Tooth Material
Tungsten Carbide Grit
Application
Plumbing, Construction, Marine and Aircraft Applications
Arbor Design
Built-In
Impact Rated
No
Item
Remgrit Arbore D Hole Saw 1-3/4"
Hole Saw Product Grouping
Hole Saws
Description
Remgrit Arbore D Hole Saw 1-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.