1" Arbore D Hole Saw
Mfr # OGC16BL
Zoro # G4791766
product price: $9.69
/eaKey Features
Primary Saw Application
Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
Tooth Material
Tungsten Carbide Grit
Application
Plumbing, Construction, Marine and Aircraft Applications
Max. Cutting Depth
7/8"
Arbor Design
Built-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OGC16BL
Zoro #
G4791766
UPC #
-
Country of Origin
Multiple
Dimensions
Max. Cutting Depth
7/8"
Shank Size
1/4"
Saw Dia.
1"
Details
Primary Saw Application
Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
Tooth Material
Tungsten Carbide Grit
Application
Plumbing, Construction, Marine and Aircraft Applications
Arbor Design
Built-In
Item
Remgrit Arbore D Hole Saw 1"
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Description
Remgrit Arbore D Hole Saw 1 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.