Zoro Homepage

2-1/2" Arbore D Hole Saw

  • Mfr # OGC40BL

  • Zoro # G4791696


product price: $9.59
/ea

Key Features

Primary Saw Application
Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
Tooth Material
Tungsten Carbide Grit
Application
Plumbing, Construction, Marine and Aircraft Applications
Max. Cutting Depth
7/8"
Arbor Design
Built-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGC40BL
Zoro #
G4791696
UPC #
-
Country of Origin
Multiple

Dimensions

Max. Cutting Depth
7/8"
Shank Size
1/4"
Saw Dia.
2-1/2"

Details

Primary Saw Application
Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
Tooth Material
Tungsten Carbide Grit
Application
Plumbing, Construction, Marine and Aircraft Applications
Arbor Design
Built-In
Item
Remgrit Arbore D Hole Saw 2-1/2"
Impact Rated
No
Hole Saw Product Grouping
Hole Saws

Description

Remgrit Arbore D Hole Saw 2-1/2 In., Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.