Zoro Homepage

4" Circular Saw Blade

  • Mfr # GC404

  • Zoro # G4791319


product price: $45.49
/ea

Key Features

Number of Teeth
None
Arbor Hole
3/4"
Tooth Grind
Coarse
Blade Type
Circular Saw
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC404
Zoro #
G4791319
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
4"

Details

Item
Circular Saw,4",3/4" Arbor
Number of Teeth
None
Arbor Hole
3/4"
Tooth Grind
Coarse
Blade Type
Circular Saw
System of Measurement
Inch
Application
Hard Abrasive Materials
Max. RPM
11,500
Type
Circular Saw Blade
Tip Material
Tungsten Carbide
Accessory Type
Circular Saw,4",3/4" Arbor

Description

Circular Saw,4 In.,3/4 In. Arbor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.