Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in, Coarse TPI Reciprocating Saw Blade, 10 PK

  • Mfr # GR24-10T

  • Zoro # G4791635


product price: $34.55
/pk 10, $3.45/ea

Key Features

Teeth per Inch
Coarse
Length
6 in
Material
Tungsten Carbide Grit
Primary Saw Application
Masonry
Application
Fiber Glass, Fiber Reinforced Cement, Slate, Plaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR24-10T
Zoro #
G4791635
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
Coarse
Material
Tungsten Carbide Grit
Primary Saw Application
Masonry
Application
Fiber Glass, Fiber Reinforced Cement, Slate, Plaster

Description

Reciprocating Saw Blade 6 In. x 3/4 In.,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.