Zoro Homepage

7" Circular Saw Blade

  • Mfr # GC703

  • Zoro # G4791276


product price: $68.19
/ea

Key Features

Number of Teeth
None
Arbor Hole
1/2'' to 5/8''
Tooth Grind
Coarse
Blade Dia.
7"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC703
Zoro #
G4791276
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
7"

Details

Item
7" Coarse Grit,Carbide Circular Blade
Number of Teeth
None
Arbor Hole
1/2'' to 5/8''
Tooth Grind
Coarse
System of Measurement
Inch
Application
Hard Abrasive Materials
Blade Type
Circular Saw
Max. RPM
6500
Tip Material
Tungsten Carbide
Type
Circular Saw Blade
Product Type
7" Coarse Grit,Carbide Circular Blade

Description

7 In. Coarse Grit,Carbide Circular Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.