Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic, 567.5 lb, 11.21 Cu Ft, 60 Min. 1600 Degrees

  • Mfr # SAR5924E

  • Zoro # G410904933


product price: $2,227.99
/ea
Additional $580.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
567.5 lb
Lock Style
Electronic
Outside Width
28 in
Outside Depth
22 in
Includes
Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR5924E
Zoro #
G410904933
UPC #
813204029360
Country of Origin
Viet Nam

Dimensions

Outside Width
28 in
Outside Depth
22 in

Details

Net Weight
567.5 lb
Capacity
11.21 Cu Ft
Lock Style
Electronic
Includes
Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys
Fire Rating
60 Min. 1600 Degrees
Material
Steel
Number of Bolts
12
Water Endurance
2 Ft. 7 Days
Features
Pre-Drilled Bolt-Down Holes, Pocketed Door Organizer, Interior Outlet-Electric & USB
Finish
Powder Coat
Color
Gray
Standards
DOJ Approved for Gun Storage
For Use With
24 Guns

Description

Admiring the harmony of innovation and time-proven excellence is what the Remington Express 24-Gun Safe is all about. Prepared for the elements with a 12-Gauge industrial steel body and Triple Seal protection, this fireproof and waterproof safe is one you can depend on to keep your firearms and valuables protected. Backed by a high-performance, EMP resistant SecuRam UL Rated electronic lock, 12 robust steel locking bolts, and a relocker device for maximum in-home security. For further protection, this safe includes a waterproof bolt-down kit for use with the pre-drilled holes and our best-in-class Lifetime Warranty that covers your entire Remington safe against theft, fire, natural flood, locks, parts, and paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.