Zoro Homepage

Electronic, 651.5 lb, 14.41 Cu Ft, 60 Min. 1600 Degrees

  • Mfr # SAR5934E

  • Zoro # G110904929


product price: $2,367.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Net Weight
651.5 lb
Lock Style
Electronic
Outside Width
32 in
Outside Depth
23.5 in
Includes
Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAR5934E
Zoro #
G110904929
UPC #
813204029377
Country of Origin
China

Dimensions

Outside Width
32 in
Outside Depth
23.5 in

Details

Net Weight
651.5 lb
Capacity
14.41 Cu Ft
Lock Style
Electronic
Includes
Waterproof Bolt-Down Kit, Batteries, 2 x Override Keys
Fire Rating
60 Min. 1600 Degrees
Material
Steel
Number of Bolts
12
For Use With
34 Guns
Standards
DOJ Approved for Gun Storage
Water Endurance
2 Ft. 7 Days
Color
Gray
Finish
Powder Coat
Features
Pre-Drilled Bolt-Down Holes, Pocketed Door Organizer, Interior Outlet-Electric & USB

Description

Admiring the harmony of innovation and time-proven excellence is what the Remington Express 34-Gun Safe is all about. Prepared for the elements with a 12-Gauge industrial steel body and Triple Seal technology, this fireproof and waterproof safe is one you can depend on to keep your firearms and valuables protected. Backed by a high-performance, EMP resistant SecuRam UL Rated electronic lock, twelve robust steel locking bolts, and a relocker device for maximum in-home security. Motion-activated LED lights come installed inside your safe for easy access in low light conditions. The fully carpeted interior features ample storage with the deluxe pocket door organizer, barrel rests, and adjustable side shelves. Keep your favorite gun safe accessories charged with the integrated UL Rated dual power outlets and two USB ports. Includes a waterproof bolt-down kit for use with the 4 pre-drilled holes and our best-in-class Lifetime Warranty that covers your entire Remington safe against theft, fire, natural flood, locks, parts, and paint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.