Shop REMINGTON INDUSTRIES
See all product information
1" X 1" Stainless Steel Square Bar, 304, 10" Length, Mill Stock, 1.0 inch Thick
Mfr # 1.0SQR304SS-10
Zoro # G501907713
product price: $66.29
/eaKey Features
Material
Stainless Steel
Alloy Type
304
Thickness
1 in
Width
1 in
Length
10 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1.0SQR304SS-10
Zoro #
G501907713
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Width
1 in
Length
10 in
Details
Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Item
Square Bar
Max. Temp.
1600°F
Description
304 stainless steel is a general-purpose steel alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickel and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.