1" X 1" Stainless Steel Square Bar, 304, 6" Length, Mill Stock, 1.0 inch Thick

  • Mfr # 1.0SQR304SS-6

  • Zoro # G801907567


product price:  $44.69
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1 in
Width
1 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1.0SQR304SS-6
Zoro #
G801907567
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Width
1 in
Length
6 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Max. Temp.
1600°F
Item
Square Bar

Description

304 stainless steel is a general-purpose steel alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickel and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.