10 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth

  • Mfr # SJOOW1003-10

  • Zoro # G201912154


product price:  $66.49
/ea

Key Features

Voltage Rating
300 V
12 AWG
25 A, 0.430"
Insulation Color
Black, White, & Green
No. of Conductors
Three, Individually Insulated
18 AWG
10A, 0.305"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SJOOW1003-10
Zoro #
G201912154
UPC #
-
Country of Origin
United States

Dimensions

Wire Sizes & Stranding
10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)

Details

Voltage Rating
300 V
12 AWG
25 A, 0.430"
Insulation Color
Black, White, & Green
No. of Conductors
Three, Individually Insulated
18 AWG
10A, 0.305"
Conductor Material
Bare Copper
Temperature Rating
90°C (194°F)
14 AWG
0.370", 18 A
Cable Type
UL Style SJOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
Insulation Material
EPDM
Cable Outer Jacket
Black CPE
16 AWG
0.330", 13 A
10 AWG
0.580", 30 A

Description

Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible EPDM-insulated wires (black, white, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products