
10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length
Mfr # SOOW1004-10
Zoro # G601909259
product price: $77.99
/eaKey Features
Voltage Rating
600 V
16 AWG
10A, 0.420"
10 AWG
25 A, 0.715"
Insulation Color
Black, White, Red, & Green
Insulation Material
EPDM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SOOW1004-10
Zoro #
G601909259
UPC #
-
Country of Origin
United States
Dimensions
Wire Sizes & Stranding
10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Details
Voltage Rating
600 V
16 AWG
10A, 0.420"
10 AWG
25 A, 0.715"
Insulation Color
Black, White, Red, & Green
Insulation Material
EPDM
Cable Outer Jacket
Black CPE
No. of Conductors
Four, Individually Insulated
18 AWG
7A, 0.390"
14 AWG
15 A, 0.575"
12 AWG
20 A, 0.650"
Temperature Rating
90°C (194°F)
Cable Type
UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
Conductor Material
Bare Copper
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.