10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth

  • Mfr # SOOW1004-100

  • Zoro # G301909283


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600 V
Cable Outer Jacket
Black CPE
Conductor Material
Bare Copper
14 AWG
15 A, 0.575"
No. of Conductors
Four, Individually Insulated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SOOW1004-100
Zoro #
G301909283
UPC #
-
Country of Origin
United States

Dimensions

Wire Sizes & Stranding
10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)

Details

Voltage Rating
600 V
Cable Outer Jacket
Black CPE
Conductor Material
Bare Copper
14 AWG
15 A, 0.575"
No. of Conductors
Four, Individually Insulated
16 AWG
10A, 0.420"
18 AWG
7A, 0.390"
Temperature Rating
90°C (194°F)
Insulation Color
Black, White, Red, & Green
Insulation Material
EPDM
10 AWG
0.715", 25 A
Cable Type
UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
12 AWG
20 A, 0.650"

Description

Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible EPDM-insulated wires (black, white, red, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products