
Shop REMINGTON INDUSTRIES
See all product information
12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 250 ft Length, Orange, 0.128" Diameter, 60 Volts
Mfr # 12STRORATXL250
Zoro # G901907337
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Wire Size
12 AWG
Voltage
60V
Color
Orange
Length
250 ft
Insulation Material
Cross-Linked Polyethylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12STRORATXL250
Zoro #
G901907337
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
250 ft
Conductor Diameter
0.088 in
Overall Diameter
0.128 in
Details
Item
Hook Up Wire
Voltage
60V
Color
Orange
Insulation Material
Cross-Linked Polyethylene
Standards
Chrysler MS-8288, Ford ESB-M1L123-A/A2
Conductor Material
Bare Copper
Max. Temp.
125°C
Type
Stranded
Description
This 12 gauge TXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.