12 AWG SJEOOW Portable Cord, 2 Conductor 300V Power Cable, TPE Wires, TPE Outer Jacket, 50ft L
- Mfr # SJEOOW1202-50
- Zoro # G215822623
Key Features
Specifications
Details
- MFR #
- SJEOOW1202-50
- Zoro #
- G215822623
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Cord
- Max. Amps
- 25 A
- Temp. Rating
- -50 to 105°C
- Number of Conductors
- 2
- Voltage
- 300V
- Jacket Color
- Black
- Jacket Material
- TPE
- Standards
- UL Style SJEOOW
- Color
- Black/White
- Material
- Copper
- Stranding
- 65/30
- Series
- SJEOOW02
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 12 AWG
- Nominal Outside Dia.
- 0.410 in
Description
Remington Industries SJEOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible TPE-insulated wires black & white and the black TPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight UV, and many other types of weathering. This thermoplastic elastomer insulation provides superior flexibility at low temperatures compared to other similar cables. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
- Cable Type: 2-Conductor SJEOOW Portable Cord
- 12 AWG (65/30) Wires / 50 ft Cable Length
- Two Conductors with TPE Insulation (Black & White)
- Black Outer TPE Jacket (OD: 0.410")
- Rated for 300V / 25A and -50°C to 105°C (-58°F to 221°F)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.