14 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Orange, 0.0641" Dia, UL1426, 60 Volts
- Mfr # 14STRORAUL142625
- Zoro # G801908731
product price:Â
$
22.39
/ea
Key Features
Conductor Material
Tinned Copper
Jacket Color
Orange
Nominal Outside Dia.
0.117 in
Voltage
60V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14STRORAUL142625
- Zoro #
- G801908731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.117 in
- Wire Size
- 14 AWG
- Overall Diameter
- 0.1170"
- Wire Diameter
- 0.0641"
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Orange
- Voltage
- 60V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 100 Degrees C (Dry), 80 Degrees C (Moisture)
- Standards
- UL1426
- Type
- UL1426 Stranded Wire (19/27)
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.