Shop REMINGTON INDUSTRIES

14 AWG SJEOOW Portable Cord, 3 Conductor 300V Power Cable, TPE Wires, TPE Outer Jacket, 50ft L

  • Mfr # SJEOOW1403-50

  • Zoro # G415822621


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
18
Temp. Rating
-50 to 105°C
Number of Conductors
3
Voltage
300V
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SJEOOW1403-50
Zoro #
G415822621
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
50 ft
Wire Size
14 AWG
Nominal Outside Dia.
0.365 in

Details

Item
Portable Cord
Max. Amps
18
Temp. Rating
-50 to 105°C
Number of Conductors
3
Voltage
300V
Jacket Color
Black
Jacket Material
TPE
Standards
UL Style SJEOOW
Material
Copper
Color
Black, White/Green
Stranding
41/30
Series
SJEOOW03

Description

Remington Industries SJEOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible TPE-insulated wires black, white, & green and the black TPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight UV, and many other types of weathering. This thermoplastic elastomer insulation provides superior flexibility at low temperatures compared to other similar cables. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.


  • Cable Type: 3-Conductor SJEOOW Portable Cord
  • 14 AWG (41/30) Wires / 50 ft Cable Length
  • Three Conductors with TPE Insulation (Black, White, & Green)
  • Black Outer TPE Jacket (OD: 0.365")
  • Rated for 300V / 18A and -50°C to 105°C (-58°F to 221°F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.