Shop REMINGTON INDUSTRIES
See all product information
Create Account
14 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth
- Mfr # SJOOW1402-50
- Zoro # G401907660
product price:Â
$
89.59
/ea
Key Features
Voltage Rating
300V
Wire Sizes & Stranding
12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
18 AWG
0.285", 10A
Cable Type
UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available
12 AWG
0.410", 25 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJOOW1402-50
- Zoro #
- G401907660
- UPC #
- -
- Country of Origin
- United States
- Voltage Rating
- 300V
- 18 AWG
- 0.285", 10A
- Cable Type
- UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available
- 12 AWG
- 0.410", 25 A
- No. of Conductors
- Two, Individually Insulated
- 14 AWG
- 18 A, 0.340"
- Conductor Material
- Bare Copper
- 16 AWG
- 13 A, 0.310"
- Cable Outer Jacket
- Black CPE
- Insulation Color
- Black & White
- Temperature Rating
- 90°C (194°F)
- Insulation Material
- EPDM
Dimensions
- Wire Sizes & Stranding
- 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.