
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, White, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRWHIUL1426250
Zoro # G901907306
product price:Â $67.19
/eaKey Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.103 in
Voltage
60V
Insulation Material
PVC
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16STRWHIUL1426250
Zoro #
G901907306
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.103 in
Wire Size
16 AWG
Overall Diameter
0.1030"
Wire Diameter
0.0508"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Voltage
60V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
Wet - 80°C, Dry - 100°C
Standards
UL1426
Type
UL1426 Stranded Wire (19/29)
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.