Shop REMINGTON INDUSTRIES
See all product information
Create Account
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRVIOUL1426500
Zoro # G401911803
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Jacket Color
Violet
Nominal Outside Dia.
0.103 in
Voltage
60V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16STRVIOUL1426500
- Zoro #
- G401911803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.103 in
- Wire Size
- 16 AWG
- Wire Diameter
- 0.0508"
- Overall Diameter
- 0.1030"
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Violet
- Voltage
- 60V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 100°C (Dry), 80°C (Moisture)
- Standards
- UL1426
- Type
- UL1426 Stranded Wire (19/29)
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.