Shop REMINGTON INDUSTRIES
See all product information
Create Account
16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V
- Mfr # 16STRUL1426KIT10COLOR
- Zoro # G401911926
product price:Â
$
82.49
/ea
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.103 in
Voltage
60V
Insulation Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16STRUL1426KIT10COLOR
- Zoro #
- G401911926
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.103 in
- Wire Size
- 16 AWG
- Overall Diameter
- 0.1030"
- Wire Diameter
- 0.0508"
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Voltage
- 60V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 100 Degrees C (Dry), 80 Degrees C (Moisture)
- Standards
- UL1426
- Type
- UL1426 Stranded Wire (19/29)
Description
GPTM hook up wire is used in a variety of marine power circuit and control Apps. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.