
Shop REMINGTON INDUSTRIES
See all product information
16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Red, 0.056" Diameter, 60 Volts
Mfr # 16STRREDGXL25
Zoro # G601911344
product price: $22.49
/eaKey Features
Voltage
60V
Color
Red
Length
25 ft
Standards
Chrysler MS-8900, Ford ESB-M1L 85-B
Type
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16STRREDGXL25
Zoro #
G601911344
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Diameter
0.102 in
Conductor Diameter
0.056 in
Wire Size
16 AWG
Details
Voltage
60V
Color
Red
Standards
Chrysler MS-8900, Ford ESB-M1L 85-B
Type
Stranded
Insulation Material
Cross-Linked Polyethylene
Item
Hook Up Wire
Max. Temp.
125°C
Conductor Material
Bare Copper
Description
This 16 gauge GXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F); the XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.