
16 AWG Gauge SXL Automotive Stranded Hook Up Wire, 250 ft Length, Green, 0.118" Diameter, 60 Volts
Mfr # 16STRGRESXL250
Zoro # G901910351
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Wire Size
16 AWG
Color
Green
Insulation Material
Cross-Linked Polyethylene
Voltage
60V
Conductor Material
Bare Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16STRGRESXL250
Zoro #
G901910351
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
250 ft
Overall Diameter
0.118 in
Conductor Diameter
0.056 in
Details
Item
Hook Up Wire
Color
Green
Insulation Material
Cross-Linked Polyethylene
Voltage
60V
Conductor Material
Bare Copper
Max. Temp.
125°C
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
Type
Stranded
Description
This 16 gauge SXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.