Shop REMINGTON INDUSTRIES
See all product information
Create Account
16 AWG Gauge SXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.118" Dia, 60V
- Mfr # 16STRSXLKIT10COLOR
- Zoro # G801911946
product price:
$
78.15
/ea
Key Features
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
Voltage
60V
Length
25 ft Each
Color
Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow
Type
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16STRSXLKIT10COLOR
- Zoro #
- G801911946
- UPC #
- -
- Country of Origin
- United States
- Standards
- Chrysler MS-5919, Ford ESB-M1L85-A/86-A
- Voltage
- 60V
- Color
- Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow
- Type
- Stranded
- Item
- Hook Up Wire Kit
- Conductor Material
- Bare Copper
- Max. Temp.
- 125°C
- Insulation Material
- Cross-Linked Polyethylene
Dimensions
- Length
- 25 ft Each
- Conductor Diameter
- 0.056 in
- Wire Size
- 16 AWG
- Overall Diameter
- 0.118 in
Description
The 16 gauge SXL Automotive Primary Wire in this wire kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.