
Shop REMINGTON INDUSTRIES
See all product information
16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.088" Dia, 60V
Mfr # 16STRTXLKIT100
Zoro # G301911378
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Voltage
60V
Standards
Chrysler MS-8288, Ford ESB-M1L123-A/A2
Color
Black, Blue, Green, Red, White, Yellow
Length
100 ft Each
Type
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16STRTXLKIT100
Zoro #
G301911378
UPC #
-
Country of Origin
United States
Dimensions
Length
100 ft Each
Wire Size
16 AWG
Conductor Diameter
0.056 in
Overall Diameter
0.088 in
Details
Voltage
60V
Standards
Chrysler MS-8288, Ford ESB-M1L123-A/A2
Color
Black, Blue, Green, Red, White, Yellow
Type
Stranded
Insulation Material
Cross-Linked Polyethylene
Max. Temp.
125°C
Conductor Material
Bare Copper
Item
Hook Up Wire Kit
Description
The 16 gauge TXL Automotive Primary Wire in this wire kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.