Shop REMINGTON INDUSTRIES

16 AWG SEOOW Portable Cord, 3 Conductor 600V Power Cable, TPE Wires, TPE Outer Jacket, 500ft L

  • Mfr # SEOOW1603-500

  • Zoro # G815822634


product price:  $791.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
13A
Temp. Rating
-50 to 105°C
Number of Conductors
3
Voltage
600V
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEOOW1603-500
Zoro #
G815822634
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
500 ft
Wire Size
16 AWG
Nominal Outside Dia.
0.390 in

Details

Item
Portable Cord
Max. Amps
13A
Temp. Rating
-50 to 105°C
Number of Conductors
3
Voltage
600V
Jacket Color
Black
Jacket Material
TPE
Standards
UL Style SEOOW
Material
Copper
Color
Black, White/Green
Series
SEOOW03
Stranding
26/30

Description

Remington Industries SEOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible TPE-insulated wires black, white, & green and the black TPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight UV, and many other types of weathering. This thermoplastic elastomer insulation provides superior flexibility at low temperatures compared to other similar cables. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.


  • Cable Type: 3-Conductor SEOOW Portable Cord
  • 16 AWG (26/30) Wires / 500 ft Cable Length
  • Three Conductors with TPE Insulation (Black, White, & Green)
  • Black Outer TPE Jacket (OD: 0.390")
  • Rated for 600V / 13A and -50°C to 105°C (-58°F to 221°F)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.