Zoro Homepage

16 AWG Stranded Hook Up Wire, Blue, 25 ft, 0.077" Diameter, 300V

  • Mfr # 16UL1061STRBLU25

  • Zoro # G607453015


product price: $24.89
/ea

Key Features

Conductor Material
Tinned Copper
Jacket Color
Blue
Nominal Outside Dia.
0.08 in
Voltage
300V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16UL1061STRBLU25
Zoro #
G607453015
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.08 in
Wire Size
16 AWG
Overall Diameter
0.080"
Conductor Diameter
0.0508"

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Blue
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
19/29
Standards
UL1061
Type
UL1061 Stranded Wire (26/30)

Description

Stranded 16 gauge UL1061 wire is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating Remington Industries offers this top grade hookup wire in 10 different colors to help you identify your circuits Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow We also offer several different spool sizes for your convenience Select this high quality wire today or browse more AWGs with Remington Industries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.