
16/2AWG Ga GPT Marine Duplex Stranded Wire, 100FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V
Mfr # 16DBCRED/BLA100
Zoro # G801911083
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Jacket Color
Black
Nominal Outside Dia.
0.103 in
Voltage
600V
Insulation Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16DBCRED/BLA100
Zoro #
G801911083
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.103 in
Wire Size
16 AWG
Conductor Diameter
0.0508" (x2)
Cable Overall Dimensions
0.192" x 0.311"
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
105°C (Dry), 75°C (Moisture)
Standards
UL1426
Type
UL1426 Stranded Wire (26/30)
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.