18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length

  • Mfr # CMG1802-25

  • Zoro # G110059841


product price:  $42.49
/ea

Key Features

Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Standards
CSA Type CMG
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMG1802-25
Zoro #
G110059841
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.190 in
Wire Size
18 AWG
Wire Length
25 ft
Conductor Size
2-Conductor 18 AWG

Details

Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Standards
CSA Type CMG
Conductor Material
Copper
Shielded
No
Application
Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Shielded / Unshielded
UNSHIELDED
Color
Black, Red

Description

This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.