
18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length
Mfr # CMG1802-500
Zoro # G710059463
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Standards
CSA Type CMG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMG1802-500
Zoro #
G710059463
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.190 in
Wire Length
500 ft
Wire Size
18 AWG
Conductor Size
2-Conductor 18 AWG
Details
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Standards
CSA Type CMG
Conductor Material
Copper
Shielded
No
Color
Black, Red
Shielded / Unshielded
UNSHIELDED
Application
Suitable for internal telephones, remote control circuits, public address (PA) systems, intercoms, background music, sound & audio, power-limited control circuits, and general EIA RS-232 applications
Description
This Type CMG unshielded multi-conductor communication cable features two color coded PVC-insulated wires in an overall gray PVC jacket. It can be used for a wide variety of applications, including intercom and security systems, sound and audio, background music, and power-limited control circuits. Compliance with CSA CMG plus additional NEC and UL styles ensures that this cable is suitable for EIA RS-232 applications and more. The individual wires in sizes from 16 AWG to 20 AWG are insulated with PVC per UL1007, and the 22 and 24 AWG wires are insulated with semi-rigid PVC per UL1061. Rated for up to 300 volts and 80 degrees Celsius, this network cable is available in two-, three-, or four-conductor versions as well as seven different lengths to best suit your project.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.