18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts

  • Mfr # 18PTFESTRWHI500

  • Zoro # G101909650


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Silver Plated Copper
Jacket Color
White
Nominal Outside Dia.
0.069 in
Voltage
600V
Insulation Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18PTFESTRWHI500
Zoro #
G101909650
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.069 in
Wire Size
18 AWG
Overall Diameter
0.069"
Wire Diameter
0.0469"

Details

Item
Hookup Wire
Conductor Material
Silver Plated Copper
Jacket Color
White
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Standards
MIL-W-16878/4
Type
MIL-W-16878/4 Type E Stranded Wire (19/30)

Description

Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.