
18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, PTFE, 600 Volts
Mfr # 18PTFESTRYEL500
Zoro # G401909404
product price:Â $609.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Silver Plated Copper
Nominal Outside Dia.
0.069 in
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18PTFESTRYEL500
Zoro #
G401909404
UPC #
-
Country of Origin
United States
Dimensions
Nominal Outside Dia.
0.069 in
Wire Size
18 AWG
Wire Diameter
0.0469"
Overall Diameter
0.069"
Details
Item
Hookup Wire
Conductor Material
Silver Plated Copper
Voltage
600V
Insulation Material
PTFE
Conductor Design
Stranded
Temp. Rating
200°C
Standards
MIL-W-16878/4
Type
MIL-W-16878/4 Type E Stranded Wire (19/30)
Description
Teflon coated hook up wire is used in a variety of general-purpose electrical applications. Stranded silver plated copper wire provides good electrical connectivity. The Extruded Polytetrafluoroethylene (PTFE) insulation allows for use in high temperature electronic applications, and protects the wire against abrasion, chemicals, oils, and solvents. It also has excellent thermal aging, solder damage, flame, and moisture resistance. The wire conforms to MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Green, Red, White, & Yellow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.