Shop REMINGTON INDUSTRIES

18 AWG Gauge SXL Automotive Stranded Hook Up Wire, 1000 ft Length, Gray, 0.107" Diameter, 60 Volts

  • Mfr # 18STRGRASXL1000

  • Zoro # G101911486


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Wire Size
18 AWG
Conductor Material
Bare Copper
Color
Gray
Insulation Material
Cross-Linked Polyethylene
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18STRGRASXL1000
Zoro #
G101911486
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
1000 ft
Overall Diameter
0.107 in
Conductor Diameter
0.048 in

Details

Item
Hook Up Wire
Conductor Material
Bare Copper
Color
Gray
Insulation Material
Cross-Linked Polyethylene
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
Max. Temp.
125°C
Voltage
60V
Type
Stranded

Description

This 18 gauge SXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.