Shop REMINGTON INDUSTRIES
See all product information
Create Account
18 AWG SJOOW Portable Cord, 2 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth
- Mfr # SJOOW1802-25
- Zoro # G801908564
product price:Â
$
47.69
/ea
Key Features
Voltage Rating
300V
No. of Conductors
Two, Individually Insulated
Temperature Rating
90°C (194°F)
14 AWG
18 A, 0.340"
Wire Sizes & Stranding
12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJOOW1802-25
- Zoro #
- G801908564
- UPC #
- -
- Country of Origin
- United States
- Voltage Rating
- 300V
- No. of Conductors
- Two, Individually Insulated
- Temperature Rating
- 90°C (194°F)
- 14 AWG
- 18 A, 0.340"
- Insulation Color
- Black & White
- 18 AWG
- 10A, 0.285"
- Conductor Material
- Bare Copper
- 12 AWG
- 0.410", 25 A
- Cable Type
- UL Style SJOOW Portable Cord; 4 Wire Sizes & 7 Cable Lengths Available
- Cable Outer Jacket
- Black CPE
- Insulation Material
- EPDM
- 16 AWG
- 0.310", 13 A
Dimensions
- Wire Sizes & Stranding
- 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30)
Description
Remington Industries SJOOW 300V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 2 flexible EPDM-insulated wires (black & white) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in four wire sizes from 12 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.