18 AWG Stranded Hook Up Wire Kit, 100 ft Each, 6 Color, 300V

  • Mfr # 18UL1061STRKIT100

  • Zoro # G807452863


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Tinned Copper
Jacket Color
6 Colors
Nominal Outside Dia.
0.068 in
Voltage
300V
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18UL1061STRKIT100
Zoro #
G807452863
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.068 in
Wire Size
18 AWG
Overall Diameter
0.068"
Conductor Diameter
0.0403"

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
6 Colors
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7/0.0152
Standards
UL1061
Type
UL1061 Stranded Wire (16/30)

Description

This 18 AWG UL1061 wire kit is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire in this kit conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating This kit includes black, blue, green, red, white, and yellow spools of wire 100 feet each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.