Shop REMINGTON INDUSTRIES
See all product information
Create Account
18/2AWG Ga GPT Marine Duplex Stranded Wire, 25FT Lngth, Red & Yellow, Flat Boat Cbl, UL1426, 600V
- Mfr # 18DBCRED/YEL25
- Zoro # G401907301
product price:Â
$
35.69
/ea
Key Features
Conductor Material
Tinned Copper
Jacket Color
Yellow
Nominal Outside Dia.
0.092 in
Voltage
600V
Insulation Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18DBCRED/YEL25
- Zoro #
- G401907301
- UPC #
- -
- Country of Origin
- United States
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Jacket Color
- Yellow
- Voltage
- 600V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 105 Degrees C (Dry), 75 Degrees C (Moisture)
- Standards
- UL1426
- Type
- UL1426 Stranded Wire (16/30)
Dimensions
- Nominal Outside Dia.
- 0.092 in
- Wire Size
- 18 AWG
- Conductor Diameter
- 0.0403" (x2)
- Cable Overall Dimensions
- 0.180" x 0.280"
Description
This marine duplex hook up wire consists of two separate GPTM wires wrapped in a flat PVC jacket for convenience and protection. It is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. To help suit the needs of your project, Remington Industries offers this wire in red & black or red & yellow colors. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.