2 AWG Tinned Battery Cable, Tinned Copper Lead Wire with Red PVC, 18" Length

  • Mfr # 1283/02T133RED18

  • Zoro # G301909672


product price:  $27.85
/ea

Key Features

Wire Size
2 AWG
Color
Red
Length
1.5 ft
Max. Temp.
105°C
Standards
CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1283/02T133RED18
Zoro #
G301909672
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
1.5 ft
Outside Diameter
0.452 in
Insulation Thickness
0.06 in

Details

Item
Battery Cable
Color
Red
Max. Temp.
105°C
Standards
CSA AWM I A/B 1000V, CSA FT-1, CSA TEW 600V, SAE J1127 Type SGT, UL AWM 1015/1232/1283/1346 600V, UL AWM 1032/10269 1000V, UL BC-5W2 (UL 1426), UL VW-1
Conductor Material
Tinned Copper
Insulation Material
PVC

Description

This heavy-duty battery lead wire is built to withstand the harsh conditions of marine/boating power-supplying applications; the tinned copper wire lends to a high corrosion resistance, and the PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. However, its versatility makes it ideal in a variety of other uses, including for power inverters, amplifiers/stereos, and automotive (car/truck/RV) batteries, as well as any other electrical applications requiring these specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.