2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 2.0 inch Dia

  • Mfr # 2.0RD304SS-1

  • Zoro # G401910578


product price:  $23.39
/ea

Key Features

Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2.0RD304SS-1
Zoro #
G401910578
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Length
1 in

Details

Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Item
Round Rod
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
Max. Temp.
1600°F

Description

304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.