2" Diameter, 304 Stainless Steel Round Rod, 24" Length, Extruded, 2.0 inch Dia

  • Mfr # 2.0RD304SS-24

  • Zoro # G501910607


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2.0RD304SS-24
Zoro #
G501910607
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 in
Length
24 in

Details

Alloy Type
304
Finish
Unpolished
Standards
ASTM A276
Item
Round Rod
Material
Stainless Steel
Features
High Strength, High Corrosion Resistance, Easily Welded or Formed
Max. Temp.
1600°F

Description

304 stainless steel is a general-purpose alloy that can be easily welded or formed. It has a high resistance to heat and corrosion, and will respond well to hardening by cold working. Made up of 8 percent nickle and 18 percent chromium, it has good oxidation resistance when used in temperatures up to 1,600°F. This 304 stainless steel meets ASTM A276 specifications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.