
20 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0320" Diameter, UL1007, 300 Volts
Mfr # 20UL1007SLDBLA
Zoro # G301910906
product price:Â $19.15
/eaKey Features
Voltage
300V
Wire Size
20 AWG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20UL1007SLDBLA
Zoro #
G301910906
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
20 AWG
Details
Item
Hookup Wire
Jacket Color
Black
Voltage
300V
Conductor Design
Solid
Description
Hook up wire is used in a variety of general-purpose electrical applications. Solid copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, and solvents. The wire conforms to UL and MIL-spec specifications, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Green, Red, White, & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.