20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 500 ft Length, Green, 0.096" Diameter, 60 Volts

  • Mfr # 20STRGRESXL500

  • Zoro # G001909279


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Wire Size
20 AWG
Max. Temp.
125°C
Insulation Material
Cross-Linked Polyethylene
Color
Green
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20STRGRESXL500
Zoro #
G001909279
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length
500 ft
Overall Diameter
0.096 in
Conductor Diameter
0.038 in

Details

Item
Hook Up Wire
Max. Temp.
125°C
Insulation Material
Cross-Linked Polyethylene
Color
Green
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
Voltage
60V
Conductor Material
Bare Copper
Type
Stranded

Description

This 20 gauge SXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.