Shop REMINGTON INDUSTRIES
See all product information
Create Account
20 AWG Gauge SXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.096" Dia, 60V
- Mfr # 20STRSXLKIT10COLOR
- Zoro # G501910027
product price:
$
61.95
/ea
Key Features
Color
Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow
Standards
Chrysler MS-5919, Ford ESB-M1L85-A/86-A
Voltage
60V
Length
25 ft Each
Type
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20STRSXLKIT10COLOR
- Zoro #
- G501910027
- UPC #
- -
- Country of Origin
- United States
- Color
- Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White, Yellow
- Standards
- Chrysler MS-5919, Ford ESB-M1L85-A/86-A
- Voltage
- 60V
- Type
- Stranded
- Max. Temp.
- 125°C
- Insulation Material
- Cross-Linked Polyethylene
- Item
- Hook Up Wire Kit
- Conductor Material
- Bare Copper
Dimensions
- Length
- 25 ft Each
- Wire Size
- 20 AWG
- Overall Diameter
- 0.096 in
- Conductor Diameter
- 0.038 in
Description
The 20 gauge SXL Automotive Primary Wire in this wire kit is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F). The XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 6-color kits and 10-color kits to best help with your project. Choose this product today or browse more AWGs with Remington Industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.