Shop REMINGTON INDUSTRIES
See all product information
Create Account
20 AWG Gauge UL1061 Stranded Hook Up Wire Kit, 300V, 0057 Diameter, 100 ft Length Each, 10 Colors
- Mfr # 20UL1061STRKIT10COLOR100
- Zoro # G407454168
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Tinned Copper
Nominal Outside Dia.
0.057 in
Voltage
300V
Insulation Material
PVC
Conductor Design
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20UL1061STRKIT10COLOR100
- Zoro #
- G407454168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Outside Dia.
- 0.057 in
- Wire Size
- 20 AWG
- Overall Diameter
- 0.057"
- Conductor Diameter
- 0.0320"
Details
- Item
- Hookup Wire
- Conductor Material
- Tinned Copper
- Voltage
- 300V
- Insulation Material
- PVC
- Conductor Design
- Stranded
- Temp. Rating
- 80°C
- Standards
- UL1061
- Type
- UL1061 Stranded Wire (7/28)
Description
This 20 AWG UL1061 wire kit is perfect for use inside of computers, control panels, and office equipment, as well as any other general electronics applications requiring 300V and 80 deg C ratings Tinned copper wires provide good electrical connectivity, and the semirigid PVC jacket protects the wire against abrasion, chemicals, oils, and solvents, all while boasting a thinner overall diameter compared to other 300V hook up wires The wire in this kit conforms to UL specifications and provides excellent uniformity for easy processing, stripping, and terminating This kit includes black, blue, brown, gray, green, orange, red, violet, white, and yellow spools of wire 100 feet each
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.